Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gunther 1 Light Pendant 11 In. Aged Old Bronze

  • Mfr # 2011-AOB

  • Zoro # G615447266


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Length
11 in
Voltage
120V
Finish
Aged Old Bronze
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011-AOB
Zoro #
G615447266
UPC #
806134882181
Country of Origin
China

Dimensions

Height
12.25 in
Length
11 in
Width
11 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Pendant
Finish
Aged Old Bronze
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.