Zoro Homepage

Hackensack 18 in. Table Lamp Aged Brass/Ceramic Stonewash

  • Mfr # L7729-AGB/CSH

  • Zoro # G816024808


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Switch
Full Range Dimmer On Socket
Height
28.5 in
Bulb Type
A19
Maximum Wattage
15W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7729-AGB/CSH
Zoro #
G816024808
UPC #
806134957834
Country of Origin
Viet Nam

Dimensions

Height
28.5 in
Width
18 in
Length
18 in

Details

Switch
Full Range Dimmer On Socket
Bulb Type
A19
Maximum Wattage
15W
Voltage
120 V
Item
Table Lamp
Finish
Aged Brass/Ceramic Stonewash
Includes
Fixture, Hardware
Material
Ceramic
Glass Color
Aged Brass/Ceramic Stonewash
Number of Bulbs
1
Location Rating
UL Dry
Series
Hackensack
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
120 in

Description

The asymmetric form and tactile glaze of Hackensack bring a dose of sculptural interest to a table or console. On the front of the softly tapered base of this lamp, a section has been scooped out as if hand-carved. The matte finish mimics natural stone with speckles of gray and white, complemented by a richly textured linen shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.