Haddam 1 Light Table Lamp 19 In. Aged Brass/Ceramic Textured Fawn

  • Mfr # L6532-AGB/C06

  • Zoro # G515379421


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Textured Fawn
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6532-AGB/C06
Zoro #
G515379421
UPC #
806134942656
Country of Origin
Viet Nam

Dimensions

Height
32 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Textured Fawn
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Maximum Wattage
25W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
Yes
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Bringing a fresh-from-the-studio feel to modern interiors, this evocative table lamp features a ceramic base with deep, organic grooves. Reminiscent of terracotta, the sculpted base is a testament to the skillful artisanship behind the piece. A large white linen drum shade provides a tailored counterpoint to the soft form, while Aged Brass hardware finishes Haddam on a bright note.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.