Zoro Homepage

Haddon 6 Light Lantern 18 In. Aged Brass

  • Mfr # 2818-AGB

  • Zoro # G115450940


product price: $2,436.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
23 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818-AGB
Zoro #
G115450940
UPC #
806134880385
Country of Origin
China

Dimensions

Height
23 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.