Zoro Homepage

Haddon 6 Light Lantern 18 In. Polished Nickel

  • Mfr # 2818-PN

  • Zoro # G415450930


product price: $2,436.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Polished Nickel
Height
23 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818-PN
Zoro #
G415450930
UPC #
806134880392
Country of Origin
China

Dimensions

Height
23 in
Length
18 in
Width
18 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.