Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haddon 8 Light Linear 42.25 In. Aged Brass

  • Mfr # 2842-AGB

  • Zoro # G915450782


product price: $1,424.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Length
42.25 in
Width
12 in
Height
18.5 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842-AGB
Zoro #
G915450782
UPC #
806134880408
Country of Origin
China

Dimensions

Length
42.25 in
Width
12 in
Height
18.5 in

Details

Item
Linear
Bulb Included
N
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Finish
Aged Brass
Material
Brass
Bulb Shape
E12 Candelabra Base
Battery Included
No
Color
Aged Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
8
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.