Zoro Homepage

Haddon 8 Light Linear 42.25 In. Polished Nickel

  • Mfr # 2842-PN

  • Zoro # G715450661


product price: $1,424.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
42.25 in
Width
12 in
Height
18.5 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842-PN
Zoro #
G715450661
UPC #
806134881153
Country of Origin
China

Dimensions

Length
42.25 in
Width
12 in
Height
18.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
60W
Finish
Polished Nickel
Bulb Included
N
Voltage
120V
Socket Count
8
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Material
Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.