Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hagen 1 Light Pendant 10.75 In. Old Bronze

  • Mfr # 1810-OB

  • Zoro # G915451079


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
23 in
Length
10.75 in
Width
10.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810-OB
Zoro #
G915451079
UPC #
806134852177
Country of Origin
China

Dimensions

Height
23 in
Length
10.75 in
Width
10.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.