Zoro Homepage

Hagen 1 Light Pendant 14 In. Old Bronze

  • Mfr # 1814-OB

  • Zoro # G615451089


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
29.25 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814-OB
Zoro #
G615451089
UPC #
806134852207
Country of Origin
China

Dimensions

Height
29.25 in
Length
14 in
Width
14 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.