Zoro Homepage

Haight 2 Light Wall Sconce 8 In. Black Marble

  • Mfr # 3652-BM

  • Zoro # G315452089


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
8 in
Fixture Voltage
120V
Finish
Black Marble
Shade Color
Black Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3652-BM
Zoro #
G315452089
UPC #
806134014742
Country of Origin
China

Dimensions

Height
15 in
Width
8 in
Assembled Depth
3.75 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Black Marble
Item
Wall Sconce
Shade Color
Black Marble
Watts
7W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Product Care
Clean with soft, damp cloth
Color
Black Marble
Designer
Hudson Valley Lighting
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.