Zoro Homepage

Haines 4 Light Lantern 24 In. White Plaster

  • Mfr # 3129-WP

  • Zoro # G715447227


product price: $171.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White Plaster
Length
24 in
Voltage
120V
Finish
White Plaster
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129-WP
Zoro #
G715447227
UPC #
806134018351
Country of Origin
China

Dimensions

Height
32 in
Length
24 in
Width
24 in

Details

Color
White Plaster
Voltage
120V
Item
Lantern
Finish
White Plaster
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Socket Count
4
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.