Zoro Homepage

Haines 6 Light Lantern 32 In. Gold Leaf

  • Mfr # 3140-GL

  • Zoro # G815447097


product price: $738.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gold Leaf
Height
43 in
Length
32 in
Voltage
120V
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140-GL
Zoro #
G815447097
UPC #
806134018375
Country of Origin
China

Dimensions

Height
43 in
Length
32 in
Width
32 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Finish
Gold Leaf
Watts
60W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.