Halcott 1 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 6942-VGL

  • Zoro # G222646731


product price:  $4,189.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Round
Damp/Wet Rating
Damp
Power Source
Hardwired
Dimmable
Yes
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6942-VGL
Zoro #
G222646731
UPC #
197292995920
Country of Origin
Philippines

Dimensions

Fixture Dimension
42 in. W x 5 in. H
Assembled Depth
42 in
Canopy Dimension
10 in. W x 2.5 in. H
Width
42 in
Height
5 in

Details

Canopy Shape
Round
Damp/Wet Rating
Damp
Power Source
Hardwired
Dimmable
Yes
Slope Ceiling Adaptable
No
Bulb Included
No
Number of Lights
1
Fixture Wattage
132 W
Finish
Vintage Gold Leaf
Voltage
120 V
Material
Iron
Item
Chandelier
Standards
UL Listed; cETL
Color
Vintage Gold Leaf

Description

The ethereal Halcott ring chandelier is constructed of luminous capiz panels that recall the iridescence of mother-of-pearl. As the Vintage Gold Leaf frame brings out the natural glow, the abaca rope-wrapped suspension contributes to the coastal beauty of this fixture. Available in two sizes, Halcott makes for a gleaming one-of-a-kind focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.