Zoro Homepage

Halcyon 1 Light Pendant 10 In. Aged Brass

  • Mfr # 7210-AGB

  • Zoro # G215448519


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.25 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210-AGB
Zoro #
G215448519
UPC #
806134798239
Country of Origin
China

Dimensions

Height
11.25 in
Length
10 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.