Zoro Homepage

Halcyon 1 Light Pendant 10 In. Polished Nickel

  • Mfr # 7210-PN

  • Zoro # G515448486


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
11.25 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210-PN
Zoro #
G515448486
UPC #
806134798253
Country of Origin
China

Dimensions

Height
11.25 in
Length
10 in
Width
10 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.