Zoro Homepage

Halifax 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 9314-AGB

  • Zoro # G215452745


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
4.25 in
Fixture Voltage
120V
Assembled Depth
4.5 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314-AGB
Zoro #
G215452745
UPC #
806134917951
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.25 in
Assembled Depth
4.5 in
Length
4.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Inspired by the Art Deco movement, the long sweeping arms of Halifax curve upwards at the ends to support clear ribbed glass hurricane lamp shades. The Aged Brass framework evokes a sense of timelessness, while the slender silhouette of the fixture feels fresh and modern. As either a sconce or chandelier, Halifax marries functionality with enduring grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.