Zoro Homepage

Hallstead 1 Light Picture Light 24 In. Aged Brass

  • Mfr # 3524-AGB

  • Zoro # G415379460


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Watts
14W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3524-AGB
Zoro #
G415379460
UPC #
806134084141
Country of Origin
China

Dimensions

Depth
6.5 in
Height
3 in
Width
24 in
Length
24 in

Details

Item
Picture Light
Watts
14W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Finish
Aged Brass
Material
Brass
Battery Included / Bare Tool
Bare Tool
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

A traditional picture light gets a stylish upgrade. Rattan wrapping at the center gives the design an updated, natural feel while still keeping it familiar and easy to use. A designer essential and trend-forward piece, Halstead works well in various interiors.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.