Zoro Homepage

Hampden 1 Light Wall Sconce 5.75 In. Vintage Gold Leaf

  • Mfr # 2518-VGL

  • Zoro # G215452950


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Includes
Fixture, Hardware
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2518-VGL
Zoro #
G215452950
UPC #
806134936129
Country of Origin
Philippines

Dimensions

Height
18 in
Width
5.75 in
Length
5.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Natural Woven
Watts
15W
Shade Color
VINTAGE GOLD LEAF
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Switch Type
ON/OFF PULL CHAIN
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A simple Deco-inspired silhouette receives an elegant makeover in the form of the Hampden sconce. Meticulous layers of elegant white Coco beads cover the shade, emPhilippinesasizing the beauty of the material and craftsmanship. The inclusion of a dangling pull chain provides a playful addition. The Vintage Gold Leaf details, including the circular backplate, make for a luxurious finish.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.