Zoro Homepage

Hampton 3 Light Pendant 10.25 In. Aged Brass

  • Mfr # 252-AGB-C3

  • Zoro # G715452948


product price: $1,183.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
20.75 in
Length
10.25 in
Voltage
120V
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-AGB-C3
Zoro #
G715452948
UPC #
806134061401
Country of Origin
United States

Dimensions

Height
20.75 in
Length
10.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Features
Etched Stars

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.