Zoro Homepage

Hampton 3 Light Pendant 10.25 In. Old Bronze/clear

  • Mfr # 252-OB-C1

  • Zoro # G715452832


product price: $1,008.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
20.75 in
Length
10.25 in
Voltage
120V
Finish
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-OB-C1
Zoro #
G715452832
UPC #
806134061623
Country of Origin
United States

Dimensions

Height
20.75 in
Length
10.25 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Features
Clear Glass
Socket Count
3
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.