Zoro Homepage

Hampton 3 Light Pendant 12 In. Historic Nickel

  • Mfr # 254-HN-C3

  • Zoro # G215447420


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Color
Historic Nickel
Height
25 in
Length
12 in
Voltage
120V
Finish
Historic Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-HN-C3
Zoro #
G215447420
UPC #
806134057008
Country of Origin
United States

Dimensions

Height
25 in
Length
12 in

Details

Color
Historic Nickel
Voltage
120V
Item
Pendant
Finish
Historic Nickel
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
3
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Features
Etched Stars
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.