Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hampton 3 Light Pendant 12 In. Historic Nickel/clear

  • Mfr # 254-HN-C1

  • Zoro # G915447485


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Color
Historic Nickel
Height
25 in
Length
12 in
Voltage
120V
Finish
Historic Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-HN-C1
Zoro #
G915447485
UPC #
806134056988
Country of Origin
United States

Dimensions

Height
25 in
Length
12 in

Details

Color
Historic Nickel
Voltage
120V
Item
Pendant
Finish
Historic Nickel
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Watts
60W
Battery Included
No
Features
Clear Glass
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.