Zoro Homepage

Hampton 3 Light Semi Flush 10.25 In. Aged Brass

  • Mfr # 251-AGB-C3

  • Zoro # G115452166


product price: $912.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Height
15.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-AGB-C3
Zoro #
G115452166
UPC #
806134056445
Country of Origin
United States

Dimensions

Height
15.5 in
Length
10.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Watts
60W
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Features
Etched Stars
Bulb Included
N
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.