Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hampton 3 Light Semi Flush 10.25 In. Aged Brass/clear

  • Mfr # 251-AGB-C1

  • Zoro # G315452195


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-AGB-C1
Zoro #
G315452195
UPC #
806134056421
Country of Origin
United States

Dimensions

Height
15.5 in
Length
10.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Voltage
120V
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Features
Clear Glass
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
3
Slope Ceiling Compatable
No
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.