Zoro Homepage

Hampton 3 Light Semi Flush 12 In. Aged Brass

  • Mfr # 253-AGB-C3

  • Zoro # G715452535


product price: $1,183.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Length
12 in
Watts
60W
Height
20.25 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-AGB-C3
Zoro #
G715452535
UPC #
806134061883
Country of Origin
United States

Dimensions

Length
12 in
Height
20.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Socket Count
3
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
No
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Features
Etched Stars

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.