Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hampton 3 Light Semi Flush 12 In. Aged Brass/clear

  • Mfr # 253-AGB-C1

  • Zoro # G915452731


product price: $1,124.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Watts
60W
Voltage
120V
Length
12 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-AGB-C1
Zoro #
G915452731
UPC #
806134061869
Country of Origin
United States

Dimensions

Length
12 in
Height
20.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
3
Battery Included
No
Bulb Included
N
Features
Clear Glass
Color
Aged Brass
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.