Zoro Homepage

Hampton 3 Light Semi Flush 12 In. Historic Nickel

  • Mfr # 253-HN-C3

  • Zoro # G415452590


product price: $213.00
/ea
Free Shipping & Returns

Key Features

Finish
Historic Nickel
Voltage
120V
Body Material
Steel
Length
12 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-HN-C3
Zoro #
G415452590
UPC #
806134056520
Country of Origin
United States

Dimensions

Length
12 in
Height
20.25 in

Details

Item
Semi Flush
Finish
Historic Nickel
Voltage
120V
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Included
N
Product Care
Clean with soft, damp cloth
Color
Historic Nickel
Features
Etched Stars
Socket Count
3
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.