Zoro Homepage

Hampton 4 Light Pendant 14.5 In. Aged Brass/clear

  • Mfr # 255-AGB-C1

  • Zoro # G815447257


product price: $1,722.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
30.75 in
Length
14.5 in
Width
14.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-AGB-C1
Zoro #
G815447257
UPC #
806134057343
Country of Origin
United States

Dimensions

Height
30.75 in
Length
14.5 in
Width
14.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Socket Count
4
Features
Clear Glass
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.