Zoro Homepage

Hanover 3 Light Semi Flush 12 In. Aged Brass

  • Mfr # 141-AGB

  • Zoro # G315452102


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Width
12 in
Body Material
Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-AGB
Zoro #
G315452102
UPC #
806134003494
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Height
21.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Voltage
120V
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Included
N
Socket Count
3
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.