Hanslope Table Lamp in Aged Brass/Ceramic French Muslin by Mark D. Sikes

  • Mfr # MDSL2700-AGB/CFM

  • Zoro # G716146174


product price:  $1,082.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Number of Bulbs
1
Material
Ceramic
Width
21.5 in
Bulbs Included
No
Bulb Base Type
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL2700-AGB/CFM
Zoro #
G716146174
UPC #
806134985271
Country of Origin
Viet Nam

Dimensions

Width
21.5 in
Height
31.75 in

Details

Number of Bulbs
1
Item
Table Lamp
Material
Ceramic
Bulbs Included
No
Bulb Base Type
E26 Medium Base
Bulb Type
A19
Voltage
120V
Finish
Aged Brass/Ceramic French Muslin
Includes
Fixture, Hardware
Maximum Wattage
15 W
Series
Hanslope
Location Rating
UL Dry

Description

Artisanal and contemporary, Hanslope features a gracefully sculpted ceramic base paired with a crisp white linen shade. The unique form and proportions, coupled with the off-white French Muslin glaze give this lamp an earthy, organic feel. The glossy finish adds to the charm of this lovely everyday light fixture.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.