Zoro Homepage

Harlem 1 Light Wall Sconce 5.25 In. Aged Brass

  • Mfr # 6800-AGB

  • Zoro # G915450911


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
5.25 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800-AGB
Zoro #
G915450911
UPC #
806134025212
Country of Origin
China

Dimensions

Height
24 in
Width
5.25 in
Length
5.25 in
Assembled Depth
6.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
40W
Body Material
Steel
Designer
Hudson Valley Lighting
Color
Aged Brass
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.