Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harlem 10 Light Chandelier 48.25 In. Aged Brass

  • Mfr # 6848-AGB

  • Zoro # G115451428


product price: $1,712.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Length
48.25 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6848-AGB
Zoro #
G115451428
UPC #
806134025274
Country of Origin
China

Dimensions

Length
48.25 in
Height
29 in
Width
48.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
10
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.