Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 2 Light Bath And Vanity 5.25 In. Aged Brass

  • Mfr # 1562-AGB

  • Zoro # G715448156


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
21 in
Length
5.25 in
Width
5.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562-AGB
Zoro #
G715448156
UPC #
806134113100
Country of Origin
China

Dimensions

Height
21 in
Length
5.25 in
Width
5.25 in
Depth
5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Finish
Aged Brass
Housing Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Watts
100W
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.