Zoro Homepage

Harper 2 Light Bath And Vanity 5.25 In. Antique Nickel

  • Mfr # 1562-AN

  • Zoro # G815448094


product price: $973.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Nickel
Height
21 in
Length
5.25 in
Width
5.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562-AN
Zoro #
G815448094
UPC #
806134113117
Country of Origin
China

Dimensions

Height
21 in
Length
5.25 in
Width
5.25 in
Depth
5 in

Details

Item
Bath and Vanity
Color
Antique Nickel
Voltage
120V
Bulb Included
N
Housing Material
Brass
Finish
Antique Nickel
Watts
100W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.