
Harpswell 2 Light Bath and Vanity in Aged Brass
Mfr # 6832-AGB
Zoro # G816223966
product price: $481.00
/ea
Free Shipping & Returns
Key Features
Height
23.75 in
Series
Harpswell
Voltage
120V
Watts
10 W
Housing Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6832-AGB
Zoro #
G816223966
UPC #
806134983376
Country of Origin
China
Dimensions
Height
23.75 in
Width
4.75 in
Backplate Height
0.5 in
Backplate Width
4.75 in
Details
Series
Harpswell
Voltage
120V
Watts
10 W
Housing Finish
Aged Brass
Bulb Type
T8-5.5
Includes
Fixture, Hardware
Number of Lights
2
Housing Material
Steel
Bulb Included
No
Item
Bath and Vanity
Bulb Base
E12 Candelabra Base
Location Rating
UL Damp
Description
The Harpswell family strikes a thoughtful balance between architectural and organic form language. The softly scalloped, elongated smoke glass shades emit an ambient glow in both the chandelier and sconce formats. As a chandelier, Harpswell features a fluid geometric structure that branches outwards. The Aged Brass finish on the frame enhances the subtle tones of the glass, adding a vintage feel to this inviting fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.