Zoro Homepage

Harris 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 6151-AGB

  • Zoro # G522646813


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Number of Bulbs
1
Lamp Included
No
Assembled Depth
6.75 in
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6151-AGB
Zoro #
G522646813
UPC #
197292995456
Country of Origin
Viet Nam

Dimensions

Assembled Depth
6.75 in
Fixture Dimension
6.75 in. W x 4.75 in. H
Height
4.75 in
Back Plate Dimension
4.75 in. W
Width
6.75 in

Details

Body Material
Brass
Number of Bulbs
1
Lamp Included
No
Fixture Voltage
120 V
Shade Material
Sprite Cast Glass
Power Source
Hardwired
Back Plate Shape
Round
Watts
10 W
Slope Ceiling Adaptable
No
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Color
Aged Brass
Finish
Aged Brass
Standards
UL Listed; cETL
Item
Wall Sconce

Description

The Harris sconce is a petite yet powerful everyday staple. Finished in Aged Brass, the metal frame swivels at the backplate to allow you to direct light precisely where it’s needed. The artful Sprite glass shade brings a natural texture to the clean, minimalist form, balancing the smooth metalwork with the energetic character of bubbled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.