Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartsdale 3 Light Bath And Vanity 19 In. Satin Nickel

  • Mfr # 4663-SN

  • Zoro # G215450529


product price: $641.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
6.25 in
Length
19 in
Width
19 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4663-SN
Zoro #
G215450529
UPC #
806134118945
Country of Origin
China

Dimensions

Height
6.25 in
Length
19 in
Width
19 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Bulb Included
N
Watts
50W
Includes
Fixture, Hardware
Finish
Satin Nickel
Housing Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.