Hartsdale 4 Light Bath And Vanity 26 In. Polished Nickel

  • Mfr # 4664-PN

  • Zoro # G715450463


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
6.25 in
Length
26 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4664-PN
Zoro #
G715450463
UPC #
806134118969
Country of Origin
China

Dimensions

Height
6.25 in
Length
26 in
Width
26 in
Depth
4 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
50W
Housing Material
Steel
Bulb Included
N
Finish
Polished Nickel
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Slope Ceiling Compatable
No
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.