Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartsdale 4 Light Bath And Vanity 26 In. Satin Nickel

  • Mfr # 4664-SN

  • Zoro # G515450403


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
6.25 in
Length
26 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4664-SN
Zoro #
G515450403
UPC #
806134118976
Country of Origin
China

Dimensions

Height
6.25 in
Length
26 in
Width
26 in
Depth
4 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Watts
50W
Finish
Satin Nickel
Includes
Fixture, Hardware
Housing Material
Steel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
G9
Battery Included
No
Socket Count
4
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.