Zoro Homepage

Hartwood 15 Light Chandelier 32 In. Aged Brass

  • Mfr # 2032-AGB

  • Zoro # G215448335


product price: $3,029.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Bulb Included
N
Voltage
120V
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032-AGB
Zoro #
G215448335
UPC #
806134935887
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Height
24 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Bulb Included
N
Voltage
120V
Material
Steel
Color
AGED BRASS
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
15
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Hartwood brings a festive twist to a mid-century modern design. The clear hand-blown glass shades of this sputnik-inspired chandelier resemble a cluster of fluted glassware facing outwards. Light champagne plating on the glass combined with Aged Brass metalwork accentuates the effervescent energy. Available with 15 or 25 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.