Zoro Homepage

Harwich 1 Light Wall Sconce 3.5 In. Aged Brass

  • Mfr # 8918-AGB

  • Zoro # G015448085


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
3.5 in
Fixture Voltage
120V
Length
3.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8918-AGB
Zoro #
G015448085
UPC #
806134083434
Country of Origin
China

Dimensions

Height
18 in
Width
3.5 in
Length
3.5 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Color
Aged Brass
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Tier
1

Description

Clean lines and a familiar silhouette pair with unique materials and thoughtful details to give Harwich an elevated look. A curved piastra glass shade hugs a thick cylindrical metal frame and rectangular backplate. The stunning textured glass technique looks glamorous and gives this piece a luxurious quality. Harwich is available as a 1-light or 2-light sconce in two finishes and can be mounted horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.