Zoro Homepage

Harwinton 18.75 in. Table Lamp Aged Brass/Ceramic Grey White

  • Mfr # L7633-AGB/CGY

  • Zoro # G616024817


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Height
33 in
Includes
Fixture, Hardware
Voltage
120 V
Number of Bulbs
1
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7633-AGB/CGY
Zoro #
G616024817
UPC #
806134957810
Country of Origin
Viet Nam

Dimensions

Height
33 in
Width
18.75 in
Length
18.75 in

Details

Includes
Fixture, Hardware
Voltage
120 V
Number of Bulbs
1
Material
Ceramic
Switch
Full Range Dimmer On Socket
Maximum Wattage
25W
Finish
Aged Brass/Ceramic Grey White
Bulb Type
A21
Item
Table Lamp
Glass Color
Aged Brass/Ceramic Grey White
Series
Harwinton
Product Care
Clean with soft, damp cloth
Location Rating
UL Dry
Cable/Wire/Cord
120 in
Bulb Shape
E26 Medium Base

Description

Mimicking a wheel-thrown form, the undulating ceramic base of Harwinton resembles a contemporary sculpture. The matte white glaze of the base is flecked with grey highlights, further accentuating the feel of a hand-painted art object. A large white linen drum shade contributes to the commanding presence of this characterful lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.