Hathaway 18 Light Chandelier 52 In. Vintage Gold Leaf

  • Mfr # 2252-VGL

  • Zoro # G815451407


product price: $4,020.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Finish
Vintage Gold Leaf
Voltage
120V
Color
Vintage Gold Leaf
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2252-VGL
Zoro #
G815451407
UPC #
806134056216
Country of Origin
Philippines

Dimensions

Length
52 in
Width
52 in
Height
35.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Vintage Gold Leaf
Voltage
120V
Color
Vintage Gold Leaf
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
18
Battery Included
No

Description

Layers of curved metal framework wisp around to create the organic body of the Hathaway chandelier. The hallmark of this design is the stunningly shaped candlestick holders that drip from the frame. A single elongated stem carries the same fluid design language, connecting all the elements effortlessly. Hathaway is available as a chandelier in two sizes and a 1-light sconce in show-stopping Vintage Gold Leaf and Gesso White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.