Havelock 1 Light Table Lamp in Aged Brass and Ceramic Roan Grey Finish

  • Mfr # L3633-AGB/CRG

  • Zoro # G522646776


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Power Source
Plug-In
Lamp Base Shape
Round
Lamp Base Dimension
7 in. W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3633-AGB/CRG
Zoro #
G522646776
UPC #
806134983918
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
7 in. W
Height
32.5 in
Depth
17.75 in
Fixture Dimension
17.75 in. W x 32.5 in. H
Width
17.75 in

Details

Bulb Type
A19
Power Source
Plug-In
Lamp Base Shape
Round
Number of Bulbs
1
Shade Material
Wheat Linen
Maximum Wattage
15 W
Location Rating
Dry
Bulb Base Type
E26
Bulb Included
No
Material
Ceramic
Dimmable
No
Standards
UL Listed; cUL
Voltage
120 V
Slope Ceiling Adaptable
No
Item
Table Lamp
Color
Aged Brass and Ceramic Roan Grey
Finish
Aged Brass and Ceramic Roan Grey

Description

Calming and textural, the Havelock lamp features a slender, tapered base with a novelty Roan Grey glaze. This ceramic finish reveals subtle speckling and soft tonal shifts that add dimension to the base. Hidden Aged Brass hardware keeps the focus on the natural elements of the lamp. Complemented by a wheat-hued linen shade, Havelock is a perfect fit for earthy, minimalist interiors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.