Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haverhill 1 Light Pendant 12 In. Satin Nickel

  • Mfr # 7311-SN

  • Zoro # G515450458


product price: $935.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
15.75 in
Length
12 in
Voltage
120V
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7311-SN
Zoro #
G515450458
UPC #
806134060732
Country of Origin
China

Dimensions

Height
15.75 in
Length
12 in
Width
12 in

Details

Color
Satin Nickel
Voltage
120V
Item
Pendant
Finish
Satin Nickel
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Watts
150W
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.