Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haverhill 1 Light Pendant 16.5 In. Old Bronze

  • Mfr # 7315-OB

  • Zoro # G915450348


product price: $1,223.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
23.5 in
Length
16.5 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-OB
Zoro #
G915450348
UPC #
806134060749
Country of Origin
China

Dimensions

Height
23.5 in
Length
16.5 in
Width
16.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Watts
300W
Lamp Included
N
Material
Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.