Zoro Homepage

Haverhill 1 Light Wall Sconce 8 In. Old Bronze

  • Mfr # 7301-OB

  • Zoro # G515449063


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
8 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7301-OB
Zoro #
G515449063
UPC #
806134060657
Country of Origin
China

Dimensions

Height
10 in
Width
8 in
Length
8 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Brass
Watts
100W
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.