Zoro Homepage

Haverhill 1 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 7301-PN

  • Zoro # G715449078


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
8 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7301-PN
Zoro #
G715449078
UPC #
806134060664
Country of Origin
China

Dimensions

Height
10 in
Width
8 in
Assembled Depth
9.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
100W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Shade Color
Polished Nickel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Polished Nickel
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.