Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haverstraw 13 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 5624-VGL

  • Zoro # G316051380


product price: $557.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Series
Haverstraw
Finish
Vintage Gold Leaf
Body Material
Natural Woven
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5624-VGL
Zoro #
G316051380
UPC #
806134956974
Country of Origin
Philippines

Dimensions

Width
13 in
Length
13 in
Height
23.5 in
Backplate Height (sconces only)
11.25 in
Backplate Width (sconces only)
5 in

Details

Includes
Fixture, Hardware
Series
Haverstraw
Finish
Vintage Gold Leaf
Item
Sconce
Body Material
Natural Woven
Number of Bulbs
1
Glass Color
Vintage Gold Leaf
Fixture Type
A15
Damp/Wet Rating
UL Damp
Fixture Voltage
120 V
Fixture Wattage
10W
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

The striking leaf-inspired design of Haverstraw creates a refreshing focal point on a wall. In addition to complementing the organic shape of the fixture, the tight Abaca fiber weave provides rich texture and dynamic color variations. While the concealed bulb emits a glow onto the wall behind the fixture, its the oval-shaped cut-out that allows the most light to escape. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.