Zoro Homepage

Haviland 1 Light Table Lamp in Aged Brass Finish

  • Mfr # L2231-AGB

  • Zoro # G922646741


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Lamp Base Dimension
7.25 in. W
Number of Bulbs
1
Bulb Included
No
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2231-AGB
Zoro #
G922646741
UPC #
197292993193
Country of Origin
Viet Nam

Dimensions

Depth
21 in
Lamp Base Dimension
7.25 in. W
Height
31.25 in
Fixture Dimension
21 in. W x 31.25 in. H
Width
21 in

Details

Number of Bulbs
1
Bulb Included
No
Bulb Type
A19
Maximum Wattage
15 W
Shade Material
White Linen 1
Item
Table Lamp
Voltage
120 V
Bulb Base Type
E26
Power Source
Plug-In
Material
Natural Woven
Color
Aged Brass
Lamp Base Shape
Round
Finish
Aged Brass
Location Rating
Dry
Standards
UL Listed; cUL
Dimmable
No
Slope Ceiling Adaptable
No

Description

Modern tapered silhouettes are wrapped in the natural richness of rattan in the Haviland family. As either a floor or table lamp, the designs call to mind the shape of a palm tree, topped by a crisp white linen shade. An Aged Brass rim contributes a subtle shine at the base of each design-forward light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.